






€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
5+ | €4.20 | 16.67% |
25+ | €3.92 | 22.22% |
50+ | €3.36 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Material seal | NBR |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |