






€9.09/ pieceexcl. VAT
€11.00incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.09 | - |
5+ | €7.58 | 16.67% |
25+ | €7.07 | 22.22% |
50+ | €6.06 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PK |
Bore diameter | 35 mm |
Groove Diameter | 26 mm |
Groove Width | 3 mm |
Seal height | 2.9 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |