

€5.45/ pieceexcl. VAT
€6.59incl. VAT
9 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
5+ | €4.54 | 16.67% |
25+ | €4.24 | 22.22% |
50+ | €3.63 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL SF |
Material seal | NBR108 |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |