






€20.34/ pieceexcl. VAT
€24.61incl. VAT
395 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.34 | - |
5+ | €16.95 | 16.67% |
25+ | €15.82 | 22.22% |
50+ | €13.56 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL |
Rod diameter | 20 mm |
Groove Diameter | 30 mm |
Groove Width | 8.5 mm |
Seal height | 9.5 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |