






€18.90/ pieceexcl. VAT
€22.87incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.90 | - |
5+ | €15.75 | 16.67% |
25+ | €14.70 | 22.22% |
50+ | €12.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL |
Rod diameter | 18 mm |
Groove Diameter | 26 mm |
Groove Width | 7.5 mm |
Seal height | 8.5 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |