






€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.76 | - |
5+ | €12.30 | 16.67% |
25+ | €11.48 | 22.22% |
50+ | €9.84 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL |
Rod diameter | 12 mm |
Groove Diameter | 20 mm |
Groove Width | 7.5 mm |
Seal height | 8.5 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |