






€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.03 | - |
5+ | €12.53 | 16.67% |
25+ | €11.69 | 22.22% |
50+ | €10.02 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 320 |
Rod diameter | 20 mm |
Groove Diameter | 26 mm |
Groove Width | 4 mm |
Seal height | 4.8 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 90 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |