




€14.13/ pieceexcl. VAT
€17.10incl. VAT
77 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.13 | - |
5+ | €11.78 | 16.67% |
25+ | €10.99 | 22.22% |
50+ | €9.42 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 310 |
Rod diameter | 20 mm |
Groove Diameter | 25 mm |
Groove Width | 4 mm |
Seal height | 4.6 mm |
Material seal | PUR |
Compound | 85 AU 20991 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |