




€12.15/ pieceexcl. VAT
€14.70incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.15 | - |
5+ | €10.13 | 16.67% |
25+ | €9.45 | 22.22% |
50+ | €8.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 310 |
Rod diameter | 16 mm |
Groove Diameter | 20.5 mm |
Groove Width | 3.6 mm |
Seal height | 4 mm |
Material seal | PUR |
Compound | 85 AU 20991 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |