FREUDENBERG

FREUDENBERG Combi seal NIPSL 210 FKM 181327 25x30 L=4

  • ERIKS:11295548
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€36.27/ pieceexcl. VAT

€43.89incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.27

-

5+

€30.23

16.67%

25+

€28.21

22.22%

50+

€24.18

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
NIPSL 210
Rod diameter
25 mm
Groove Diameter
30 mm
Groove Width
4 mm
Seal height
4.6 mm
Material seal
FKM
Compound
75 FKM 181327
Temperature range
from -5 to 150 °C
Groove type
Closed
Max. operating pressure
10 bar
Maximum Speed
1 m/s