FREUDENBERG

FREUDENBERG Combi seal NIPSL 210 FKM 181327 20x25 L=4

  • ERIKS:11307303
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€30.78/ pieceexcl. VAT

€37.24incl. VAT

150 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.78

-

5+

€25.65

16.67%

25+

€23.94

22.22%

50+

€20.52

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
NIPSL 210
Rod diameter
20 mm
Groove Diameter
25 mm
Groove Width
4 mm
Seal height
4.6 mm
Material seal
FKM
Compound
75 FKM 181327
Temperature range
from -5 to 150 °C
Groove type
Closed
Max. operating pressure
10 bar
Maximum Speed
1 m/s