FREUDENBERG

FREUDENBERG Combi seal AUNIPSL PUR925 12x22x10.4

  • ERIKS:11170771
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€18.80/ pieceexcl. VAT

€22.75incl. VAT

41 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.80

-

10+

€16.92

10.00%

25+

€15.04

20.00%

50+

€13.16

30.00%

100+

€12.22

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
AU NIPSL
Material seal
PUR925
Groove type
Open
Max. operating pressure
12 bar
Maximum Speed
1 m/s