






€21.69/ pieceexcl. VAT
€26.24incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.69 | - |
5+ | €18.08 | 16.67% |
25+ | €16.87 | 22.22% |
50+ | €14.46 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AU NIPSL |
Rod diameter | 22 mm |
Groove Diameter | 32 mm |
Groove Width | 13 mm |
Seal height | 10.7 mm |
Material seal | PUR |
Compound | 94 AU 21200 |
Temperature range | from -30 to 90 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |