






€20.25/ pieceexcl. VAT
€24.50incl. VAT
50 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.25 | - |
5+ | €16.88 | 16.67% |
25+ | €15.75 | 22.22% |
50+ | €13.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AU NIPSL |
Rod diameter | 20 mm |
Groove Diameter | 30 mm |
Groove Width | 13 mm |
Seal height | 10.7 mm |
Material seal | PUR |
Compound | 94 AU 21200 |
Temperature range | from -30 to 90 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |