






€17.46/ pieceexcl. VAT
€21.13incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.46 | - |
5+ | €14.55 | 16.67% |
25+ | €13.58 | 22.22% |
50+ | €11.64 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AU NIPSL |
Rod diameter | 16 mm |
Groove Diameter | 26 mm |
Groove Width | 13 mm |
Seal height | 10.7 mm |
Material seal | PUR |
Compound | 94 AU 21200 |
Temperature range | from -30 to 90 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |