






€259.20/ pieceexcl. VAT
€313.63incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €259.20 | - |
5+ | €216.00 | 16.67% |
25+ | €201.60 | 22.22% |
50+ | €172.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ESV |
Rod diameter | 70 mm |
Groove Diameter | 85 mm |
Groove Width | 22.5 mm |
Material seal | FKM/fabric |
Compound | BI-FKM B3K674 |
Temperature range | from -15 to 140 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |