Products
Brands
About Eriks
Customer service
BE - English
Home
Chevron set ESV FKM/fabric 60x...
FREUDENBERG Chevron set ESV FKM/fabric 60x75 L=22,5
ERIKS:
10019404
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 05/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Type
ESV
Material seal
FKM/fabric
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s
See all variants
Log in