






€121.50/ pieceexcl. VAT
€147.01incl. VAT
175 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.50 | - |
5+ | €101.25 | 16.67% |
25+ | €94.50 | 22.22% |
50+ | €81.00 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ES |
Rod diameter | 70 mm |
Groove Diameter | 85 mm |
Groove Width | 22.5 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B3B246 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |