FREUDENBERG

FREUDENBERG Chevron set ES NBR/fabric 250x280 L=60

  • ERIKS:11295907
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
ES
Rod diameter
250 mm
Groove Diameter
280 mm
Groove Width
60 mm
Material seal
NBR/fabric
Compound
BI-NBR B4B246
Temperature range
from -30 to 100 °C
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s