






€262.80/ pieceexcl. VAT
€317.99incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €262.80 | - |
5+ | €219.00 | 16.67% |
25+ | €204.40 | 22.22% |
50+ | €175.20 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKV |
Bore diameter | 125 mm |
Groove Diameter | 100 mm |
Groove Width | 25.8 mm |
Seal height | 25 mm |
Material seal | FKM/fabric |
Compound | BI-FKM B4K674 |
Temperature range | from -15 to 140 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |