






€66.78/ pieceexcl. VAT
€80.80incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.78 | - |
5+ | €55.65 | 16.67% |
25+ | €51.94 | 22.22% |
50+ | €44.52 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EK |
Bore diameter | 80 mm |
Groove Diameter | 60 mm |
Groove Width | 15.2 mm |
Seal height | 14.6 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B4B246 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |