FREUDENBERG

FREUDENBERG Chevron set EK BI-NBR B4B246 400x360x50 L=51,8

  • ERIKS:11144517
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
2 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
EK
Bore diameter
400 mm
Groove Diameter
360 mm
Groove Width
51.8 mm
Seal height
50 mm
Material seal
NBR/fabric
Compound
BI-NBR B4B246
Temperature range
from -30 to 100 °C
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s