






€141.30/ pieceexcl. VAT
€170.97incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.30 | - |
5+ | €117.75 | 16.67% |
25+ | €109.90 | 22.22% |
50+ | €94.20 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EK |
Bore diameter | 140 mm |
Groove Diameter | 115 mm |
Groove Width | 25.8 mm |
Seal height | 25 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B4B246 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |