FREUDENBERG

FREUDENBERG Bellow V6-00987 42 CR 764

  • ERIKS:11390001
Image 1
Save to list

€49.86/ pieceexcl. VAT

€60.33incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.86

-

5+

€41.55

16.67%

25+

€38.78

22.22%

50+

€33.24

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
987
Nominal diameter
52 mm
Colour
Black