FREUDENBERG

FREUDENBERG Bellow V6-00773 42 CR 764

  • ERIKS:11293054
Image 1
Save to list

€21.51/ pieceexcl. VAT

€26.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.51

-

5+

€17.93

16.67%

25+

€16.73

22.22%

50+

€14.34

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
773
Nominal diameter
23 mm
Colour
Black