FREUDENBERG

FREUDENBERG Bellow V6-00726 45 NBR 670

  • ERIKS:11343727
Image 1
Save to list

€70.92/ pieceexcl. VAT

€85.81incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.92

-

5+

€59.10

16.67%

25+

€55.16

22.22%

50+

€47.28

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
NBR
Type
726
Nominal diameter
19 mm
Colour
Black