FREUDENBERG

FREUDENBERG Bellow V6-00637 50 CR 879

  • ERIKS:11293065
Image 1
Save to list

€90.90/ pieceexcl. VAT

€109.99incl. VAT

71 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.90

-

5+

€75.75

16.67%

25+

€70.70

22.22%

50+

€60.60

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
637
Nominal diameter
42 mm
Colour
Black