FREUDENBERG

FREUDENBERG Bellow V6-00628 42 CR 764

  • ERIKS:11293068
Image 1
Save to list

€303.75/ pieceexcl. VAT

€367.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€303.75

-

5+

€253.13

16.67%

25+

€236.25

22.22%

50+

€202.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
628
Nominal diameter
128 mm
Colour
Black