FREUDENBERG

FREUDENBERG Bellow V6-00501 50 CR 879

  • ERIKS:11389957
Image 1
Save to list

€68.67/ pieceexcl. VAT

€83.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.67

-

5+

€57.23

16.67%

25+

€53.41

22.22%

50+

€45.78

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
501
Nominal diameter
78 mm
Colour
Black