FREUDENBERG

FREUDENBERG Bellow V6-00501 42 CR 764

  • ERIKS:11389956
Image 1
Save to list

€139.50/ pieceexcl. VAT

€168.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€139.50

-

5+

€116.25

16.67%

25+

€108.50

22.22%

50+

€93.00

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
501
Nominal diameter
78 mm
Colour
Black