FREUDENBERG

FREUDENBERG Bellow V6-00462 42 CR 764

  • ERIKS:11389951
Image 1
Save to list

€44.37/ pieceexcl. VAT

€53.69incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.37

-

5+

€36.98

16.67%

25+

€34.51

22.22%

50+

€29.58

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
462
Nominal diameter
25 mm
Colour
Black