FREUDENBERG

FREUDENBERG Bellow V6-00450 42 CR 764

  • ERIKS:11293083
Image 1
Save to list

€191.70/ pieceexcl. VAT

€231.96incl. VAT

51 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€191.70

-

5+

€159.75

16.67%

25+

€149.10

22.22%

50+

€127.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
450
Nominal diameter
60 mm
Colour
Black