FREUDENBERG

FREUDENBERG Bellow V6-00429 42 CR 764

  • ERIKS:11380898
Image 1
Save to list

€88.38/ pieceexcl. VAT

€106.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.38

-

5+

€73.65

16.67%

25+

€68.74

22.22%

50+

€58.92

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
429
Nominal diameter
38 mm
Colour
Black