FREUDENBERG

FREUDENBERG Bellow V6-00407 42 CR 764

  • ERIKS:11389946
Image 1
Save to list

€75.06/ pieceexcl. VAT

€90.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.06

-

5+

€62.55

16.67%

25+

€58.38

22.22%

50+

€50.04

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
407
Nominal diameter
32 mm
Colour
Black