FREUDENBERG

FREUDENBERG Bellow V6-00396 42 CR 764

  • ERIKS:11389943
Image 1
Save to list

€105.75/ pieceexcl. VAT

€127.96incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€105.75

-

5+

€88.13

16.67%

25+

€82.25

22.22%

50+

€70.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
396
Nominal diameter
126 mm
Colour
Black