FREUDENBERG

FREUDENBERG Bellow V6-00337 50 CR 879

  • ERIKS:11389935
Image 1
Save to list

€93.15/ pieceexcl. VAT

€112.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.15

-

5+

€77.63

16.67%

25+

€72.45

22.22%

50+

€62.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
337
Nominal diameter
9 mm
Colour
Black