FREUDENBERG

FREUDENBERG Bellow V6-00308 42 CR 764

  • ERIKS:11389929
Image 1
Save to list

€50.04/ pieceexcl. VAT

€60.55incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.04

-

5+

€41.70

16.67%

25+

€38.92

22.22%

50+

€33.36

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
308
Nominal diameter
37 mm
Colour
Black