FREUDENBERG

FREUDENBERG Bellow V6-00302 42 CR 764

  • ERIKS:11389927
Image 1
Save to list

€22.14/ pieceexcl. VAT

€26.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.14

-

5+

€18.45

16.67%

25+

€17.22

22.22%

50+

€14.76

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
302
Nominal diameter
20 mm
Colour
Black