FREUDENBERG

FREUDENBERG Bellow V6-00099 45 NBR 670

  • ERIKS:11293120
Image 1
Save to list

€37.08/ pieceexcl. VAT

€44.87incl. VAT

54 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.08

-

5+

€30.90

16.67%

25+

€28.84

22.22%

50+

€24.72

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
NBR
Type
99
Nominal diameter
61 mm
Colour
Black