FRENZELIT

FRENZELIT Manhole seal NovaSEAL® OV 500x405x25x10

  • ERIKS:13227974
Image 1
Save to list

€170.50/ pieceexcl. VAT

€206.31incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NovaSEAL®
Type
OV
Material
Graphite
Inner length
500 mm
Inner width
405 mm
Packing width
25 mm
Thickness
10 mm