FRENZELIT

FRENZELIT Manhole seal NovaSEAL® OV 425x325x20x8

  • ERIKS:12370207
Image 1
Save to list

€128.00/ pieceexcl. VAT

€154.88incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NovaSEAL®
Type
OV
Material
Graphite
Inner length
425 mm
Inner width
325 mm
Packing width
20 mm
Thickness
8 mm