

€130.00/ pieceexcl. VAT
€157.30incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NovaSEAL® |
Type | OV |
Material | Graphite |
Inner length | 420 mm |
Inner width | 320 mm |
Packing width | 25 mm |
Thickness | 10 mm |