FRENZELIT

FRENZELIT Manhole seal NovaSEAL® OV 410x310x25x10

  • ERIKS:11053860
Image 1
Save to list

€141.50/ pieceexcl. VAT

€171.22incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NovaSEAL®
Type
OV
Material
Graphite
Inner length
410 mm
Inner width
310 mm
Packing width
25 mm
Thickness
10 mm