

€98.70/ pieceexcl. VAT
€119.43incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NovaSEAL® |
Type | OV |
Material | Graphite |
Inner length | 320 mm |
Inner width | 220 mm |
Packing width | 25 mm |
Thickness | 10 mm |