

€96.20/ pieceexcl. VAT
€116.40incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NovaSEAL® |
Type | OV |
Material | Graphite |
Inner length | 310 mm |
Inner width | 210 mm |
Packing width | 25 mm |
Thickness | 10 mm |