FRENZELIT

FRENZELIT Manhole seal NovaSEAL® OV 240x170x20x8

  • ERIKS:11232808
Image 1
Save to list

€63.80/ pieceexcl. VAT

€77.20incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NovaSEAL®
Type
OV
Material
Graphite
Inner length
240 mm
Inner width
170 mm
Packing width
20 mm
Thickness
8 mm