FRENZELIT

FRENZELIT Manhole seal NovaSEAL® OV 165x115x15x8

  • ERIKS:11054015
Image 1
Save to list

€39.20/ pieceexcl. VAT

€47.43incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NovaSEAL®
Type
OV
Material
Graphite
Inner length
165 mm
Inner width
115 mm
Packing width
15 mm
Thickness
8 mm