FRENZELIT

FRENZELIT Graphite flange gasket NOVAPHIT SSTC TA-L PN10/40 DN32 1.6mm EN 1514-1 IBC Raised face

  • ERIKS:11328569
Image 1
Save to list

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPHIT
Type
SSTC TA-L
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN32
Flange pressure stage
PN10/40
Outer Diameter
82 mm
Inner Diameter
43 mm
Thickness
1.6 mm
Density
1.37 g/cm³
Insert thickness
0.1 mm
Flange standard
EN 1092-1 RF
Graphite purity
>99 %
Insert material
RVS 316 L (1.4404)
Insert type
Expanded mesh
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
250 bar
Ash content %
<1 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<700
Related products

€215.00/ pieceexcl. VAT

€260.15incl. VAT

20 In stock - Estimated delivery date 10/11/2026