

€36.30/ pieceexcl. VAT
€43.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPHIT |
Type | SSTC |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN400 |
Flange pressure stage | PN10 |
Outer Diameter | 489 mm |
Inner Diameter | 407 mm |
Thickness | 2 mm |
Density | 1.35 g/cm³ |
Insert thickness | 0.1 mm |
Flange standard | EN 1092-1 RF |
Graphite purity | >99 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Expanded mesh |
Anti-stick | Yes |
Temperature range | from -200 to 450 °C |
Max. pressure | 250 bar |
Ash content % | <1 % |
Weight loss %/hour at 670 C | <4 % |
Sulfur content PPM | <700 |
€185.50/ pieceexcl. VAT
€224.46incl. VAT
2 In stock - Estimated delivery date 10/11/2026