FRENZELIT

FRENZELIT Graphite flange gasket NOVAPHIT SSTC 300/600lbs 1" 3mm ASME B16.21 Raised face

  • ERIKS:11914308
Image 1
Save to list

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPHIT
Type
SSTC
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1"
Flange pressure stage
300/600lbs
Outer Diameter
73 mm
Inner Diameter
33 mm
Thickness
3 mm
Density
1.35 g/cm³
Insert thickness
0.1 mm
Flange standard
ASME B16.5 RF
Graphite purity
>99 %
Insert material
RVS 316 L (1.4404)
Insert type
Expanded mesh
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
250 bar
Ash content %
<1 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<700
Related products

€665.00/ pieceexcl. VAT

€804.65incl. VAT

21.667 In stock - Estimated delivery date 10/11/2026